STANPRO 72W 12VDC EASY OUT Steel Battery Unit, White
Description
The commercial SLA-2L/SLA12-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.
Specifications
| Brand Name | Stanpro | Item Name | Emergency Light Fixture |
| Type | Battery unit | Housing Color | White |
| Lamp Wattage | 2.5 W | Fixture Wattage | 72 W |
| Lamp Type | (2) 2.5 W Not Exchangeable LED | Dimensions | 311.15 mm W x 295.275 mm H |
| Mounting | Wall | made_in_canada_B2B | Y |
| Housing Material | Steel | Input Voltage | 12 V Battery |
| Number of Lamps | 2 | Application | Indoor |
Packages
| 1 - UNIT - 1 |