Abbotsford
litosleye1bn

LITELINE OSL-EYE1-BN 1-Gang Vertical Eyelid Faceplate, Brushed Nickel

Price $15.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-EYE1-BN

Description

Vertical eyelid faceplate. Used in conjunction with single gang outdoor LED step light. Electroplated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It casts a subtle low level floor/path lighting and creates a wash of light to steps, walls, paths or patios. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Faceplate
Type 1-Gang, Eyelid Number of Gangs 1
Length 5-1/8 in Material Powder Coated or Electroplated Cast Aluminum
Color Brushed Nickel Orientation Vertical
Width 3-5/16 in Thickness 1-5/32 in
Finish Corrosion Resistant Paint Mounting Screw Mount
For Use With 1-Gang Outdoor LED Step Light Includes (2) Screws
Application Used to Cast a Subtle Low Level Floor/Path Lighting and Creating a Wash of Light to Steps, Walls, Paths or Patios UPC 771250586582

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok