Abbotsford
eltrl575700lselectcctwh

ELITE LIGHTING 5-inch 120V 700LM RL575 Series Round Slim LED with Easy Color SeleCCTor, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL575700L27K3K35K4K5KWH

Description

Round 5” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: .PRODUCT FEATURES:- Dimmable - Type IC Rated – Approved for Direct Contact with Insulation - Air-tight and wet location approved - Pot Light Housing is NOT Required even for Insulated Ceilings - Fast and Easy to Install in Limited Space Locations - External Driver Factory Mounted Inside Connection Box - 120V or 277V-347V - NeConstruction Rough-In Plates and Jumper Cables Available - 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL575
Lamp Wattage 11.87 W Recessed Trim Type 5 in Round
Average Life 50000 hr Light Color White
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lens Type Round, Flat Lumens 700 lm
Mounting Type Drywall/Suspended Ceiling Dimensions 6 in dia
Standards IES LM79-08, LM80, TM-30, TM-21, Energy Star Certified, cETLus Intertek, JA8 Application For Wet Location

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok