Abbotsford
ndreg40012w3k38sv

DISTRI LITE EG400-12W-3K-38SV 4” 12W 120V 3000K EG-LED-400 Edge Series High Performance LED Unit, Silver

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:EG400-12W-3K-38SV

Description

Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1000 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is constructed of die cast aluminum, with junction box manufactured in aluminum extrusion. For easy and quick installation the unit comes with pressure-fit spring clips and quick connect wire connectors. Dimmable driver included. Well suited for commercial and residential applications, as well rated for damp locations. For an IC application, the use of an isolated box is recommended ( NDR #IB400-EG)

Specifications

Brand Name NDR ELECTRIC Sub Brand NDR ELECTRIC
UPC 775110013973

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok