Abbotsford
eltrl479700lselectcctwh

ELITE LIGHTING 4-inch 120V RL479 Series Baffle Round Slim LED Fixture with Multi-CCT, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL479700L27K3K35K4K5KWH

Description

Baffle 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.PRODUCT FEATURES:- Dimmable - cETLus Approved and Energy Star Certified - Type IC Rated – Approved for Direct Contact with Insulation - Air-tight and wet location approved - Pot Light Housing is NOT Required even for Insulated Ceilings - Fast and Easy to Install in Limited Space Locations - External Driver Factory Mounted Inside Connection Box - 120V or 277V-347V - New Construction Rough-In Plates and Jumper Cables Available - 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture with Multi CCT
Type IC, Triac Dimmable, High Performance, Slim, Regressed Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Housing Material Cast Aluminum Series RL479
Recessed Trim Type 4 in Round Baffle Average Life 50000 hr
Color Temperature 2700 - 5000 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed
Housing Finish White Dimensions 5 in dia x 0.9 in H
Standards cETLus Listed, Energy Star Certified, JA8 Approved Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok