GM LIGHTING XP20-3-B 20W 12VAC 2900K XP Series Xenon Undercabinet Accent Lighting 3-Puck Kit, Black
Description
The standard in low voltage puck lighting has never been easier to s pecify and install. GM Lighting’s 12V Xenon Accent/Task Puck is offered either as a single puck, or as a 3 light kit with switched cord and plug and transformer.FEATURES:• Recessed or surface mount• Dimmable• Captive frosted lens• 20W pre-installed xenon lamp• Easy lamp replacement• 300 lumens per puck• 2900K• U.L. File E180625
Specifications
Brand Name | GM Lighting | Item Name | Undercabinet Lighting Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 12 V |
Lamp Type | Low Voltage Halogen Lamp | Housing Finish | Black |
Length | 57.15 mm dia | Lamp Wattage | 20 W |
Light Output | 300 lm | Color Temperature | 2900 K |
Lens Type | Structured Glass | Ballast Type | Electronic Transformer |
Width | 73.025 mm OD | Height | 25.4 mm |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |