Abbotsford
eltb461bk

ELITE LIGHTING 4 inch Elite PAR20 Gimbal Trim (30 degree Tilt), Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B461BK

Description

Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

Specifications

Brand Name Elite Lighting Item Name 4 in Adjustable Gimbal Trim
Type 30° Tilted, 359° Rotation Lamp Type Incandescent
Housing Material Aluminum Diameter 4-7/8 in OD
Height 5-1/2 in Color Black
For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings Standards UL and ETL Listed
Application For General Lighting, Task Lighting, Sloped Ceiling Lighting, Accent Lighting, Wall Wash Lighting UPC 847801020390

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok