Abbotsford
eltb462clwh

ELITE LIGHTING 4 inch Semi-Frosted Lens with Reflector, Chrome/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B462CL-WH

Description

Semi-Frosted Lens with Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Lamp Type Compact Fluorescent, Incandescent Lamp Wattage Up to 13 W
Diameter 4-7/8 in OD Color White, Chrome Reflector, Semi-Frosted Lens
For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings Application For General Lighting, Task Lighting, Sloped Ceiling Lighting
UPC 847801017376

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok