Abbotsford
lithv4th4014wh

LITELINE 4 inch 120V PAR20 Shower Trim, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:HV4-TH4014-WH

Description

Constructed of stamped steel with a spun aluminum reflector, HV4-TH4014 is a 4 shower trim with a dropped frosted glass lens and neoprene gasket. Suitable for wet location.

Specifications

Brand Name Liteline Item Name 4 in Shower Trim with Frosted Glass
Type Direct Light Outlet, Symmetric Housing Material Steel
Height 72.4 mm Color White
UPC 771250911476

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok