Abbotsford
ndr22blkbp

DISTRI LITE 4.5 inch 22WH Cyberlite BR30 / PAR30 Open Trim Housing Aluminum, Black

Price $19.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:22BLKBP-AL

Description

Fixture box frame recess 4in R30 75W N-I/C black

Specifications

Brand Name NDR Electric Sub Brand Cyberlite
Item Name 4-1/2 in Open Trim Housing Voltage Rating 120 V
Ceiling Opening 4.65 in Lamp Type PAR30/BR30 E27 Medium LED and Halogen
Housing Material Aluminum Lamp Wattage 75 W
Number of Lamps 1 Mounting Type Recessed
Diameter 147.3 mm Height 146.1 mm
Color Black Includes Mounting Plate, Mounting Clip and 18 in BX Cable
Standards CSA Certified Application For Outdoor Installations such as Home Soffits, Recessed Lighting Fixture
UPC 775110011504

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok