Abbotsford
ykl5o2r12

ACUITY 5 ft PAR30 Trim Pot Open Reflector Narrow Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:172W03

Description

For use with housings L5 and L5R. Construction: All finishes are one-piece aluminum open reflectors with integral white flange. Installation: Socket to trim interface. Retaining clips pull and snap on to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Downlight Finishing Trim
Type Narrow Flange, Deep Open Ceiling Opening 5-1/8 in
Lamp Type R20/BR30/PAR30 Incandescent Housing Material Aluminum
Lamp Wattage 50/65/75 W Mounting Type Torsion Spring
Diameter 6-3/8 in Height 5-3/4 in
Color White For Use With L5, L5R Recessed Housings
Standards cULus Listed Application For Residential use

Packages

1 - UNIT - 1 (12) - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok