Abbotsford
ykl5g2bnpar30r6

ACUITY 5 inch Lithonia Lighting Adjustable Gimbal PAR30 Trim, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228TKE

Description

Adjustable gimbal trim 5” for PAR30 lamps. This adjustable gimbal trim is designed to direct light to accent a display, wall hanging, sculpture, or provide task lighting for a particular area. It is ideal for residential and light commercial applications, including: hospitality, retail, residential and apartartment interior spaces. For use with housings L5 and L5R. This product is constructed of durable powder-coated steel finishing and offers directional accent lighting with a 35 degree vertical tilt and 180 degree horizontal rotation.

Specifications

Brand Name Acuity Brands Item Name 5 in Trim
Type Direct Light Outlet, Symmetric, Rotating and Swivelling, Round, Projector Lamp Type E26 Medium, PAR30
Lamp Wattage 75 W Mounting Type Ceiling
Diameter 95 mm Height 109 mm
Color Brushed Nickel

Packages

1 - UNIT - 1 6 - Unit - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok