Abbotsford
iwaleddl410w27kretrowh

STANDARD PRODUCTS 4 inch 10W 120V 2700K 682LM Round Dimmable LED Downlight, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63641

Description

These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert mosttraditional recessed fixtures by installing them into a housing or installing them directly into a junction box.• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Recessed Downlight Fixture Type Symmetric, Direct Light Outlet, Retrofit
Voltage Rating 120 VAC, 1 - 10 V Dimming Fixture Wattage 10 W
Lamp Type LED (Lamp Included) DLC N
Lamp Wattage 10 W Recessed Trim Type 4 in Round
Average Life 40000 hr Color Temperature 2700 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 682 lm Mounting Type Ceiling, Surface
Housing Finish White, Matte Dimensions 145 mm OD x 46 mm H
Includes Control Unit UPC 069549636415

Packages

1 - UNIT - 1 16 - UNIT - 16
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $24.71 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok