Abbotsford
ykl5g2mwpar30r6

ACUITY 5 inch Lithonia Lighting Adjustable Gimbal PAR30 Trim, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:187GU5

Description

The Gimbal downlights are adjustable and easy to install designed for Lithonia’s recessed 4'', 5'', and 6'' housings in remodel and new construction applications. These fixtures provide directional lighting for accent and sloped ceiling applications and can be paired with either a traditional or LED bulb. They are available in 5 finishes matte white, matte black, brushed nickel, oil-rubbed bronze, and clear diffuse. The 5'' Gimbal is ideal for directing light to accent a display, wall hanging, sculpture, or to provide task lighting for a particular area. This fixture is ideal for hospitality, retail, residential and apartment applications.

Specifications

Brand Name Acuity Brands Item Name Recessed Downlight Fixture
Type Symmetric, Direct, Rotating and Swiveling Voltage Rating 120 V
Fixture Wattage 75 W Lamp Type PAR30 LED
Housing Material Steel Lamp Wattage 75 W
Lamp Base E27 Medium Number of Lamps 1
Recessed Trim Type 5 in Round Lens Type Structured Plastic
Mounting Type Ceiling Housing Finish White, Matt
Dimensions 160 mm OD x 109 mm H UPC 745976399689

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok