Abbotsford
ykl7o2ar24

ACUITY 6 inch PAR30 Lithonia Lighting Open Narrow Flange Trim Pot, Clear

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:942334

Description

Trim Options: 7O2A (Clear Diffuse), 7O2AZ (Clear Specular), 7O2 (White), 7O5-Deep (White)Compatible Housings: L7XF, L7FX MVOLT, L7XFR, L7X, LC6, L7XRThe simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Open Full Reflector Trim
Type Narrow Flange Lamp Type BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent
Housing Material Aluminum Series 7O2
Lamp Wattage Incandescent: 65/75 W, Fluorescent: 13/26 W Diameter 149 mm ID x 194 mm OD
Height 156 mm Color Matte White, Clear Diffuse Reflector
For Use With L7X, L7XR, LC6, L7XF, L7XFR Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 784231086926

Packages

1 - UNIT - 1 24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok