ELITE LIGHTING 4-inch 120V 4000K 600LM RL477 Series Dimmable Universal Surface Mount LED Module, White
Description
The Elite RL477 has been engineered for standard junctions boxes. Over 600 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL477 features 50,000 hours of life, and California Title-24 compliance.
Specifications
Brand Name | Elite Lighting | Item Name | LED Module |
Type | Universal, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 9.2 W | Lamp Type | LED |
Housing Finish | White | Series | RL477 |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 90 | Lumens | 600 lm |
Mounting Type | Surface | Housing Material | Aluminum |
Dimensions | 6.2 in dia x 1.1 in H | Includes | Custom Designed Bracket |
Standards | cETLus Listed, Energy Star Certified, Title 24 Compliant | UPC | 848070054062 |
Packages
1 - UNIT - 1 |