Abbotsford
desr100l

RAB DESIGN 008380 150W 120V PAR38 Single Head Flood, Silver/Grey

Price $5.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008380

Description

Lampholders: Fixture Type - Outdoor Lampholder, Open; Housing Style - Open Fitter; Aiming Position - Down; Mounting - Knuckle, 1/2NPS; Material - Die Cast Zinc; Finish - Natural; Lamp - Incandescent; Lamp Base - Medium; Max Watts - 150; Manufacturer Series - Economy R100

Specifications

Brand Name Rab Design Lighting Item Name Projector Lampholder
Type 1-Head, Symmetric Voltage Rating 120 V
Fixture Color/Finish Grey Lamp Type PAR38
Wattage 150 W Socket Type E26
Lamps Included No Application For Through-Wiring
UPC 061184083807

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok