CANARM IOL2TBK FIXT OUTDOOR 2PKBLK CLR GLASS
Description
Outdoor down light with bevelled glass.
Specifications
Brand Name | Canarm | Item Name | Wall Sconce |
Type | Direct Light Outlet, Non-Dimmable, Symmetric | Dimensions | 355.6 mm L x 158.75 mm W x 203.2 mm H |
Lamp Type | Incandescent | Fixture Wattage | 100 W |
Lens Type | Transparent Bevelled Glass |
Packages
1 - UNIT - 1 |