Abbotsford
stnflbxl5amw5kbr

STANPRO 68565 396W 120V-277V 5000K FLB Series GEN 4 LED Flood Light, Bronze

Price $754.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68565

Description

This versatile family of highly efficient and powerful LED flood lights features a wide rangeof lumen packages, external selectable power switches on certain configurations andmultiple color temperature options as well as various mounting options. Finished in bronze,with its modern design, each luminaire is compatible with various universal mountingswhich allow for wall, ground and pole mount. Typical applications include general lightingof grounds, storage yards, car dealerships, parking areas as well as flood lighting of signsand building facades.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Premium Voltage Rating 120 - 277 VAC
Fixture Wattage 400 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PS3NPT7H DLC Class Premium
DLC Version 5.1 Average Life 60000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lumens 58000 lm Beam Angle 90 - 120°
Enclosure Type IP65 Temperature Rating -40 to 40 °C
UPC 069549023697

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok