Abbotsford
stnwpsps40q3c120347v

STANPRO 25/30/40W 120-347V 3CCT WPS Series GEN 4 Classic Wall Pack, Bronze

Price $214.80 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68314
Documents Documents

Description

This wall pack series is a classic and familiar design integrated with modern LED technology to promote better energy efficiency and long life. Certain configurations come with integrated photocell, selectable power and/or selectable color temperature. It is best suited for entrances, underpasses or anywhere controlled security lighting is required, the series luminaire is a great addition to any commercial or industrial outdoor wall mount application. The tough die cast aluminum housing is moisture and dustproof.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Classic, Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 25/30/40 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PLW61NEJG5OK DLC Class Premium
DLC Version 5.1 Series WPS GEN 4
Amperage Rating 850 mA Lamp Wattage 25/30/40 W
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Prismatic Tempered Glass Lumens 3580 - 5606 lm
Enclosure Type IP65 Housing Material Die-Cast Aluminum
Dimensions 14.37 in L x 9.33 in W x 7.36 in H Includes Photocell
Standards cULus Listed, DLC Listed, Wet Location Listed UPC 069549016576

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok