Abbotsford
STNWPSPS100Q3C120347V

STANPRO 60/80/100W 120-347V 3CCT WPS Series GEN 4 Classic Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68315
Documents Documents

Description

WPS Gen 4 wall pack series is a classic and familiar design integrated with modern LED technology to promote better energy efficiency and long life. It is best suited for entrances, underpasses or anywhere controlled security lighting is required, the series luminaire is a great addition to any commercial or industrial outdoor wall mount application. The tough die cast aluminum housing is moisture and dustproof.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Classic, Dimmable Voltage Rating 120 - 347 V
Fixture Wattage 60/80/100 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PLE7PYF9LCSH DLC Class Premium
DLC Version 5.1 Series WPS GEN 4
Amperage Rating 2100 mA Lamp Wattage 60/80/100 W
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Prismatic Tempered Glass Lumens 8333 - 14938 lm
Enclosure Type IP65 Housing Material Die-Cast Aluminum
Dimensions 14.37 in L x 9.33 in W x 7.36 in H Includes Photocell
Standards cULus Listed, DLC Listed, Wet Location Listed UPC 069549016583

Packages

1 - UNIT - 1