STANPRO 68768 15/30W 120-347V WTL Series Adjustable LED Flood, Bronze
Description
The WTL adjustable wall pack series is built with a modern design which includes a 0° to 90° field adjustable angle dial allowing for a flexible installation to suit any outdoor perimeter, walkway or doorway application. This luminaire has an integrated photocell and features the latest in LED technology such as allowing the user to control the color temperature and power by using the internal field adjustable integrated switches.
Specifications
| Brand Name | Stanpro | Item Name | LED Wallpack |
| Type | Adjustable | Voltage Rating | 120 - 347 V |
| Fixture Wattage | 15/30 W | Lamp Type | LED |
| Housing Finish | Bronze Powder-Coated | DLC | Y |
| DLC Code | P77YNXT4 | DLC Class | Premium |
| DLC Version | 5.1 | made_in_canada_B2B | N |
| Series | WTL | Average Life | 50000 hr |
| Light Color | Neutral White | Color Temperature | 3000/4000/5000 K |
| Color Rendering Index (CRI) | 70 | Lens Type | Clear Polycarbonate |
| Lumens | 2100 - 3925 lm | Enclosure Type | IP65 |
| Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
| Dimensions | 164.9 mm W x 185.8 mm D x 115.2 mm H | Standards | cULus Listed, DLC Listed |
| Application | For Outdoor Perimeter, Building Entrances or Walkways Application | UPC | 069549026131 |
Packages
| 1 - UNIT - 1 | 8 - UNIT - 8 |