Abbotsford
ykltwr2ledalosww2uvoltpe

ACUITY 280GX5 120-347V 16100LM TWR2 LED Switchable Die-Cast Wall Pack, Glass Refractor

Price $285.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:280GX5

Description

The TWR2 LED wall pack offers a classic appearance with a traditional shape and is loaded with modern features including three adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. TWR2 provides ultimate versatility with 18 configurations in one SKU, making on-the-spot reconfiguring quick and easy. TWR2 is powerful yet efficient, delivering 8,200 - 16,100 lumens and capable of replacing up to a 400w HID while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. Designed to provide a cost-effective, energy-efficient solution when replacing the entire site or only a portion of the buildings wall packs. TWR2 is the ideal choice for outdoor wall-mounted applications including loading areas, building facades, driveways, and parking areas.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Wallpack Voltage Rating 120 - 347 V
Fixture Wattage 55 - 112 W Lamp Type LED
Housing Finish Bronze Polyester Powder Painted Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Borosilicate Glass Lumens 8200/12100/16100 lm
Enclosure Type IP65 Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 17.1 in W x 7.9 in D x 9.2 in H
Standards DLC Premium Listed, UL Listed, Wet Location Rated Application For Outdoor Applications Such As Carports, Loading Areas, Self Storage and Parking Areas
UPC 196183390028

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok