×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwacf1527kpas30lne26std

STANDARD PRODUCTS 60096 15W 120V Standard Lamp Compact Fluorescent, PAR30, Long Neck, Med Base E26, 2700K

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:60096

Description

Compact fluorescent PAR30LN shape lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating temperatures non-dimmable -23°C to 55°C and dimmable -20°C to 60°C. 2700 K colour temperature. 700 initial luminous. 8000 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Screw in lamps
Wattage 15 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR30
Lumens 700 lm Designation CF15/27K/PAR30LN/E26/STD
Voltage Rating 120 V Average Life 8000 hr
Color 827 Incandescent White Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Frosted
Dimensions 95 mm dia x 125 mm L UPC 069549600966

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok