SIGNIFY 563510 4 ft 120V 1800LM 5000K G13 Base T8 LED Lamp
Description
A TLED solution for your application Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs. Minimizes overall lighting costs;Offers cheapest and easiest upgrade to LED lighting technology;Excellent compatibility with existing ballasts
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Lamp |
Type | Double Ended | Bulb Overall Shape | Tube |
Designation | 12T8/COR/48-850/MF18/G 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Wattage | 12 W |
Lumens | 1800 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 - 277 V |
Amperage Rating | 48 - 102 mA | Frequency Rating | 50/60 Hz |
Material | Glass Bulb | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 10.94 in | Height | 47.795 in |
Width | 1.142 in | Maximum Overall Length | 48 in |
For Use With | Philips New PTB15D Emergency Driver | Standards | EU RoHS Compliant, UL Listed Type B, DLC Certified |
UPC | 046677563516 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |