×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stn35w12skygy635rad

STANPRO 69139 35W 12V Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:69139

Description

Reduce your energy and maintenance costs by replacing your small halogen lamps with LED technology that looks the same as traditional lamps. Their lifetime is at least five times longer than their equivalent and power consumption as low as 2.5W for a complete ecoenergetic solution.

Specifications

Brand Name Stanpro Item Name Halogen Lamp
Designation RJL 35W/12/SKY/GY6.35 RAD Bulb Base GY6.35
Wattage 35 W Lumens 580 lm
Color Temperature 2900 K Average Life 2000 hr
Voltage Rating 12 V Bulb Color/Finish Clear Radium
Maximum Overall Length 1-23/32 in

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok