Abbotsford
phiexz

PHILIPS LIGHTING 378075 50W 12V GU5.3 Philips Halogen MR16 Lamp, Narrow Flood

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:378075

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Narrow Flood Designation 50MR16/NFL24 EXZ 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 50 W Lumens 1.8k lm
Color Temperature 3000 K Average Life 16000 hr
Color Rendering Index (CRI) 85 Beam Angle 24°
Center Beam Candle Power 2500 cd Voltage Rating 12 V
ANSI Code EXZ Diameter 50 mm
Maximum Overall Length 46 mm Application ACCENT LIGHTING
UPC 046677378073

Packages

1 - UNIT - 1 10 - UNIT = (10) 6400 - UNIT = 6400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok