Abbotsford
iwah35par20nfl130

STANDARD PRODUCTS 51083 35W 130V Halogen Quartz PAR20 Lamp, Clear

Price $6.69 / EA Eco fees: $0.05
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:51083

Description

STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Narrow Flood
Bulb Overall Shape PAR Reflector Designation H35PAR20/NFL/5M/130V/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 35 W Lumens 235 lm
Color Temperature 2800 K Average Life 5000 hr
DLC N Beam Angle 28°
Center Beam Candle Power 630 cd Voltage Rating 130 V
Material Aluminum Plated Glass Diameter 63.5 mm
Maximum Overall Length 82 mm UPC 069549010833

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok