Abbotsford
iwah75par30lnfl5m130vstd

STANDARD PRODUCTS 50742 75W 130V 2800K PAR30LN Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50742

Description

STANDARD offers a wide range of lamp holders to meet all your needs. Save time and money by using shunted sockets with your instant start ballasts. Instant start ballasts now account for 85 - 90 % of all new fluorescent applications and require the use of a shunted socket. The shunted socket serves the same function as installing a jumper from one side of the socket to the other, just internally.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Designation H75PAR30/LN/FL/5M/130V/STD Bulb Shape PAR30L
Bulb Base E26 Medium Wattage 75 W
Color Temperature 2800 K Average Life 5000 hr
Beam Angle 40° Center Beam Candle Power 2000 cd
Voltage Rating 130 V Material Aluminum Plated Glass
Diameter 95 mm Maximum Overall Length 122 mm
UPC 069549007420

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok