Abbotsford
phihalt3q500r7120118mmcl

SIGNIFY 570325 500W 120V T3 Halogen Lamp (2/Pack)

Price $10.68 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:570325

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Bulb Shape T3 Wattage 500 W
Average Life 2000 hr Voltage Rating 120 V
Bulb Color/Finish Clear Application For Security, Recreational and General Lighting

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok