STANDARD PRODUCTS 50612 25W 130V Candelabra B10 Incandescent Lamp - Torpedo Tip, Frost
Description
Incandescent general service lamp with Candelabra E12 base, B10 shape. 3000 average life.
Specifications
| Brand Name | Standard Products | Sub Brand | Generic |
| Item Name | Incandescent Lamp | Type | B10 |
| Bulb Overall Shape | Standard | Bulb Shape | B10 |
| Bulb Base | E12 Candelabra | Wattage | 25 W |
| Lumens | 195 lm | Average Life | 3000 hr |
| DLC | N | made_in_canada_B2B | N |
| Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
| Maximum Overall Length | 99 mm | UPC | 069549006126 |
Packages
| 6 - UNIT - (6) | 12 - UNIT - 12 | 120 - UNIT - 120 |