STANDARD PRODUCTS 52452 BR30 65W 130V E26 Incandescent Lamp
Description
Features: Soft pleasant light. Fit most type of lamps. Excellent lumen maintenance. Excellent CRI (97). Decorative. Dimmable. Instant on.
Specifications
| Brand Name | Standard Products | Sub Brand | E-Lume™ |
| Item Name | Flood Incandescent Lamp | Type | BR30 |
| Designation | 65BR30/FL/5M/ES/130V/ELUME 2P | Bulb Shape | BR30 |
| Bulb Base | Medium Base E26 | Wattage | 65 W |
| Lumens | 470 lm | Average Life | 5000 hr |
| Light Color | Silver | DLC | N |
| made_in_canada_B2B | N | Voltage Rating | 130 V |
| Bulb Color/Finish | Clear | Dimmable | No |
| Maximum Overall Length | 130 mm | UPC | 069549024526 |
Packages
| 2 - UNIT - (2) | 60 - UNIT - 60 | 1200 - UNIT - 1200 |