Abbotsford
PHI65BR30FL55120

PHILIPS LIGHTING 248765 65W 120V 620LM Incandescent Reflector Flood Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:248765

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Specifications

Brand Name Philips Lighting Item Name Incandescent Flood Lamp
Type Incandescent Bulb Shape BR30
Bulb Base E26 Medium Wattage 65 W
Lumens 620 lm Color Temperature 3000 k
Average Life 16000 hr Color Rendering Index (CRI) 92
Beam Angle 55° Voltage Rating 120 V
Bulb Color/Finish Frosted Diameter 95.25 mm
Height 5.750 in Width 3.750 in
Maximum Overall Length 136.525 mm Application Indoor Reflector
UPC 466772251932

Packages

1 - UNIT - 1 12 - UNIT = (12) 720 - UNIT = 720