Abbotsford
phi65br30fl55130

PHILIPS LIGHTING 248849 65W 130V BR30 Incandescent Reflector Flood Lamp

Price $4.39 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:248849

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.

Specifications

Brand Name Philips Lighting Item Name Incandescent Flood Lamp
Type Incandescent Bulb Shape BR30
Bulb Base E26 Medium Wattage 65 W
Lumens 605 lm Color Temperature 2680 K
Average Life 2000 hr Beam Angle 55°
Voltage Rating 130 V Bulb Color/Finish Frosted
Diameter 95.25 mm Maximum Overall Length 136.525 mm
Application Indoor Reflector UPC 046677225209

Packages

12 - UNIT = (12) 840 - SKID - 840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok