STANDARD PRODUCTS 50166 15W 130V A15 Incandescent Lamp, Medium Base E26, Frost
Description
Incandescent lamp
Specifications
| Brand Name | Standard Products | Sub Brand | Generic |
| Item Name | Incandescent Lamp | Type | A15 |
| Bulb Overall Shape | Pear | Bulb Shape | A15 |
| Bulb Base | E26 Medium | Wattage | 15 W |
| Lumens | 80 lm | Average Life | 5000 hr |
| DLC | N | made_in_canada_B2B | N |
| Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
| Maximum Overall Length | 89 mm | UPC | 069549001664 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 | 60 - UNIT - 60 |