Abbotsford
phi50150awlbw

PHILIPS LIGHTING 50-150W 120V A21 DuraMax 3-Way Incandescent Lamp, Soft White

Price $5.08 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:126912

Description

Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Bulb Overall Shape Pear
Bulb Shape A21 Bulb Base E26 Medium
Wattage 150 W Color Temperature 2720 K
Voltage Rating 120 V Filament Multi-Coiled
Bulb Color/Finish Soft Diameter 66.675 mm
Maximum Overall Length 134.95 mm UPC 046677126919

Packages

12 - UNIT - (12) 1536 - SKID - 1536
This website uses cookies to ensure you get the best experience on our website. Read more
Ok