STANDARD PRODUCTS 52455 40W 130V E-Lume G25 Incandescent Lamp, Clear
Description
Incandescent general service lamp with medium base E26, G25 shape. 3000 average life.
Specifications
| Brand Name | Standard Products | Sub Brand | E-Lume™ |
| Item Name | Incandescent Lamp | Type | G25 |
| Bulb Shape | G25 | Bulb Base | E26 Medium |
| Wattage | 40 W | Lumens | 300 lm |
| Average Life | 3000 hr | DLC | N |
| made_in_canada_B2B | N | Voltage Rating | 130 V |
| Bulb Color/Finish | Clear | Maximum Overall Length | 114 mm |
| UPC | 069549024557 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 | 60 - UNIT - 60 |