Abbotsford
iwa38241

STANDARD PRODUCTS 38241 660W T8/T12 Turn Lock Low Profile Slide Mount Push-In Wire Terminals Shunted Socket, White

Price $1.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38241

Description

FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 LOW PROFILE SLIDE MOUNT SHU NTED 660W 600V STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Socket Type Shunted, Low Profile
Voltage Rating 600 V Lamp Type T8/T12 Fluorescent
Lamp Base G13 Medium Bi-Pin DLC N
Mounting Type Plug-in, Slide Color Gray
UPC 069549382411

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok