Abbotsford
pas274

PASS & SEYMOUR 274 660W 250V Incandescent Medium Base Lampholder, White

Price $9.23 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:274

Description

Medium base, porcelain, one piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Non-Reversing
Wattage 660 W Voltage Rating 250 V
Amperage Rating 660 A Lamp Base Edison
Mounting Type Screw Material Porcelain
Color White Standards UL listed
Application Commercial,Residential UPC 785007473360

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok