PHILIPS LIGHTING 423491 11W 120V 2700K A19 Medium Base Dimmable LED Lamp, Warm White
Description
Philips A-shape Dimmable LED Lamps are the smart LED alternative to standard incandescent A-shape lamps. The unique lamp design provides omni-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Bulb Base | E26 Medium | Power (Wattage) | 11 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 81 |
Bulb Color/Finish | Opal | Dimmable | Yes |
Diameter | 31.8 mm | UPC | 046677423490 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |