Abbotsford
phi11a19led827frpnd44fb

PHILIPS LIGHTING 463380 11W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:463380

Description

Philips A-shape non-dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED Bulb Overall Shape Pear
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 8.5 W Lumens 800 lm
Color Temperature 2700 K Light Color White
Voltage Rating 0 - 120 VAC Dimmable No
Incandescent Equivalent Wattage 60 W UPC 046677463380

Packages

1 - UNIT - 1 4 - UNIT - (4)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok