iwaa196w27kndchoicestd

STANDARD PRODUCTS 66267 6W 120V 2700K 506LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp, Warm White

In Stock
Price $3.50 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66267

Description

PRODUCT FEATURES:- Shape: A19 - Initial Lumens: 506 - Average Life (Hours): 15000 - Colour: Warm White - Dimmable: No - Lumen Per Watt: 84 - Colour Temperature: 2700K- Base: Med Base E26 - Watts: 6W - Maximum Overall Length: 110.0 mm- Colour Rendering Index: 81 - Brand: Standard - Choice - Energy Star: Yes - Traditional Equivalent: 40 W - Volts: 120 - Warranty: 3 years

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Type Non-Dimmable Designation A19/6W/27K/ND/CHOICE/STD
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 6 W Lumens 506 lm
Color Temperature 2700 K Average Life 15000 hr
Color Rendering Index (CRI) 81 Beam Angle 220°
Voltage Rating 120 VAC Dimmable No
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 40 W
Diameter 60 mm Maximum Overall Length 110 mm
Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 UPC 069549662674

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok