Abbotsford
sat155a19led27knd120v

SATCO LIGHTING S28785 15.5W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp, Warm White

Price $7.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28785
Documents Documents

Description

15.5 Watt, A19 LED, 2700K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Enclosed, Type A
Bulb Shape Omni A19 1707 Bulb Base Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color Frosted Color Rendering Index (CRI) 82
Beam Angle 220° Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards CEC Non-Compliant, cULus Damp, Energy Star Qualified
UPC 045923287855

Packages

1 - UNIT - 1 4 - UNIT - 4 6 - UNIT - 6 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok