Abbotsford
phi145t8bcp48840mf17g

PHILIPS LIGHTING 4 ft 1.45W 120V 4000K 1800LM T8 MainsFit LED Lamp

Price $8.49 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:577775

Description

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Double-Ended Tube Designation 14.5T8/BCP/48-840/MF18/G 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 14.5 W Lumens 1800 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Type B Bypass
Voltage Rating 120 - 277 V Amperage Rating 58 - 125 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -4 to 113 °F Incandescent Equivalent Wattage 32/30/28/25 W
Diameter 1-1/8 in Maximum Overall Length 47-3/4 in
Standards DLC Listed, Energy Saving, RoHS Compliant, UL Listed Application For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks
UPC 046677577773

Packages

25 - UNIT - (25) 900 - SKID - 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok