Abbotsford
phi14t8proled484000ifg

PHILIPS LIGHTING 4 ft 14W 120/277/347V 4000K 2100LM T8 Non-Dimmable LED InstantFit Lamp

Price $14.64 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:470112

Description

The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Type LED, Instant Fit Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 14T8 PRO LED/48-4000 IF G 10/1
Bulb Shape T8 Bulb Base G13 Medium
Power (Wattage) 14 W Lumens 2100 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 240° Voltage Rating 120 - 277 VAC, 347 VAC
Amperage Rating 80 - 260 mA Frequency Rating 20000 - 120000 Hz Input
Material Glass Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C Ambient
Incandescent Equivalent Wattage 32 W Diameter 1 in
Maximum Overall Length 48 in Standards UL Listed, RoHS Compliant, DLC Certified
Application For General Purpose, Indoor/Outdoor use UPC 046677453251

Packages

10 - UNIT - (10) 650 - SKID - 650
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok