sats29401

LAMP LED PAR20 6.5W3K 520LM 25D DIM S29401

In Stock
Price $6.85 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29401

Description

6.5 Watt PAR20 LED Lamp - 3000K - 25 Degree Beam Angle - Medium Base - 120 Volts

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Bulb Type LED PAR
Designation 6.5PAR20/LED/25'/930/120V Bulb Shape PAR20
Bulb Base Medium Screw Power (Wattage) 7 W
Lumens 520 lm Color Temperature 3000 K
Average Life 25000 hr Color Rendering Index (CRI) 90
Beam Angle 25° Voltage Rating 120 V
Material Plastic Bulb Color/Finish Silver, Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Maximum Overall Length 2.99 in
Standards cULus Wet, California T24 Compliant, Lawful for Sale in California UPC 045923294013

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok