Abbotsford
sie3sb39011cd

SIEMENS CANADA 3SB3901-1CD 10mm Diameter 90V 15mA LED Lamp, Red

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB3901-1CD

Description

LED super-bright lamp. Base BA 9S bulb. 10 mm diameter, rated voltage 130 V AC, 90 VDC. Operational current maximum of 6 mA.

Specifications

Brand Name Siemens Sub Brand 3SB
Item Name LED Lamp Type Super Bright
Bulb Overall Shape Round Bulb Base BA9S
Light Color Red Series/Model 3SB
Voltage Rating 130 VAC, 90 VDC Amperage Rating 6 mA
Dimmable Yes Diameter 10 mm
Application LED lamp, super bright UPC 754554839943

Packages

1 - UNIT - 1 10 - UNIT - (10)