PHILIPS LIGHTING 127431 10W 12V 3000K Philips Halogen Low Voltage Capsule
Description
Functional light with substantial energy savingsPhilips Halogen Low
Specifications
Brand Name | Philips Lighting | Item Name | Bi-Pin Miniature Lamp |
Type | Capsule | Bulb Base Group | Bi-Pin |
Bulb Shape | T3 | Bulb Base | G4 |
Wattage | 10 W | Lumens | 100 lm |
Average Life | 2000 hr | Color Temperature | 3000 K |
Voltage Rating | 12 V | Finish | Clear |
Color | Colorless | Amperage Rating | 830 mA |
Diameter | 10 mm | Maximum Overall Length | 22.2 mm |
UPC | 046677127435 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 3696 - UNIT = 3696 |