Abbotsford
prcm2ca

PMC M2CA 120-480V Precision Controls Locking-Type Receptacle

Price $17.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PMC
Manufacturer #:M2CA

Description

Locking receptacle. Consists of a 603 receptacle with aluminium mounting ring tapped, two 6/32 x 2 inch aluminium mounting screws and sponge rubber gasket.

Specifications

Brand Name Precision Multiple Controls Item Name Photocontrol Receptacle
Type Locking-Type Voltage Rating 120 - 480 V
Mounting Surface Power Rating 1800 VA
Includes 603 Receptacle with Aluminum Mounting Ring Tapped, (2) 6/32 x 2 in Aluminum Mounting Screws, and Sponge Rubber Gasket Standards Conforms to ANSI/NEMA Standards
UPC 720563500600

Packages

1 - UNIT - 1 80 - UNIT - 80