Abbotsford
cab3rw90whi

3 AWG 600V RW90 X-LINK Stranded Copper Cable, White

Price $10.6794 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55200503

Description

Copper Conductor, 600 V, 90 °C MAX - 40 °C MIN, Cross Linked Polyethylene (XLPE) Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. This product meets the current RoHS requirements. No lead is added or used in manufacturing.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Wire Wire Gauge Size 3 AWG
Stranded/Solid Stranded Number of Strands 7
Conductor Material Copper Insulation Material XLPE
Jacket Color White Voltage Rating 600 V
Outside Diameter 0.345 in Insulation Thickness 0.045 in
Amperage Rating 145 A at 75 °C, 165 A at 90 °C Weight per 1000 Foot 183 lb
Temperature Rating -40 to 90 °C Standards CSA Spec. C22.2, No. 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, RoHS Compliant
Application For Open Wiring and Use in Raceways in Dry or Wet Locations

Packages

300 - UNIT - 300 305 - UNIT - 305 900 - UNIT - 900